Shop All Server Enclosures & Racks
Hammond
16U 31.5D VENTED RACK CABINET
Mfr # RCHV1902831BK1
Zoro # G510926057
product price: $648.09
/ea
Free Shipping & Returns
$648.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 30
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1902831BK1
- Zoro # G510926057
- UPC # 62398002832
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 30 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- SILVERSTONE Raven 5 Full Tower Windowed Case - Black (RV05B)
- Hammond Server Enclosures & Racks