Shop All Server Enclosures & Racks
Hammond
16U 24.5D VENTED RACK CABINET
Mfr # RCHV1902824LG1
Zoro # G910926213
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 30
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1902824LG1
- Zoro # G910926213
- UPC # 62398048018
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 30 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for iVac SC9000 (ML5-122676464)
- ILC Replacement for HBC Radiomatic Ba223030 (RADIOMATIC BA223030 HBC)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- SANOXY 4x1 HDMI 1 in 4 out Splitter (SANOXY-HDMI-SPLT-1X4)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- Hammond Server Enclosures & Racks