Shop All Server Enclosures & Racks
Hammond
16U 24.5D VENTED RACK CABINET
Mfr # RCHV1902824BK1
Zoro # G010926281
product price: $510.69
/ea
Free Shipping & Returns
$510.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 30
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1902824BK1
- Zoro # G010926281
- UPC # 62398002823
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 30 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEL Core i9 12900K Processor (BX8071512900K)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- ILC Replacement for Laerdal Lcsu Compact Suction Unit Battery (LCSU COMPACT SUCTION UNIT BATTERY LAERDAL)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- Hammond Server Enclosures & Racks