Shop All Server Enclosures & Racks
Hammond
16U 24.5D SOLID RACK CABINET
Mfr # RCHS1902824LG1
Zoro # G610925448
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 30
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1902824LG1
- Zoro # G610925448
- UPC # 62398004724
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 30 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- ILC Replacement for Tadiran Tl-5903/s (TL-5903/S TADIRAN)
- ILC Replacement for Batteries AND Light Bulbs Slaa6-7.2f Battery (SLAA6-7.2F BATTERY BATTERIES AND LIGHT BULBS)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- CITEL 19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out (PCH24-POE-A)
- Hammond Server Enclosures & Racks