Shop All Server Enclosures & Racks
Hammond
16U 2-POST DESKTOP RACK
Mfr # HDR16UBK
Zoro # G610926339
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 16
- Length 29.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HDR16UBK
- Zoro # G610926339
- UPC # 62398041703
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 16 |
Length | 29.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Rapid Charger Kit, L 2 1/2 In (RLN6304B)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- VALCOM Ceiling Speaker Support Bridge (S-550)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 4U ADJUSTABLE DEPTH WALL RACK (APB19007BK1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- Hammond Server Enclosures & Racks