Shop All Server Enclosures & Racks
Hammond
16U 17.5D VENTED RACK CABINET
Mfr # RCHV1902817BK1
Zoro # G610926247
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 30
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1902817BK1
- Zoro # G610926247
- UPC # 62398002814
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 30 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-M-XPR3300)
- DURACELL DURA 2PK D Alk Battery (MN1300B2Z)
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- RAYOVAC Rayovac, HIGH ENERGY PREMIUM ALKALINE 9V BATTERIES, 8PK (A16048PPK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- Hammond Server Enclosures & Racks