Shop All Server Enclosures & Racks
Hammond
15U WALL MOUNT CABINET
Mfr # RB-FW15
Zoro # G610924175
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.63
- Depth 23.63
- Length 30.31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-FW15
- Zoro # G610924175
- UPC # 62398004633
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Width | 23.63 |
Depth | 23.63 |
Length | 30.31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
15U Rack Basics Fixed Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Pod Lite Fitness Tracking Phone Holder, Auto 360 deg. Rotation, Handsfree Video Recording - Gray (PV-P1L06)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- ILC Replacement for Bat3205a Ht70 Plus Battery (HT70 PLUS)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (EB-KIT-140)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- Hammond Server Enclosures & Racks