Shop All Server Enclosures & Racks
Hammond
1557B Inner Panel, Aluminum
Mfr # 1557BPL
Zoro # G910924486
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.78
- Depth 0.08
- Length 2.78
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1557BPL
- Zoro # G910924486
- UPC # 62398000257
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 2.78 |
Depth | 0.08 |
Length | 2.78 |
Details
Material | Aluminum |
Item | Accessories |
Description
Aluminum Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adjustable Keyboard Platform (KP100LE)
- VENTEV Chargesync Flat USB C to USB C Cable 3.3ft, Grey (FC3-GRY255966)
- DELL CONSUMER DW316 Ext USB Optical Drive, 429AAUQ (8J15V)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Motorcycle Battery for Honda, Suzuki, Kawasaki (YTX12-BSGEL112A)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- Hammond Server Enclosures & Racks