Shop All Server Enclosures & Racks
Hammond
1555BF Inner Panel, Galvanized Steel
Mfr # 1555BFPL
Zoro # G610924373
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1555BFPL
- Zoro # G610924373
- UPC # 62398090191
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Polycarbonate |
Color | Light Gray |
Item | Enclosure |
Description
galvanized steel inner panel for 1555BF enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- KENWOOD Earbud, Black, 48 In. L, Plastic (KHS-33)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- ILC Replacement for Dell 6mt4t (6MT4T DELL)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- Hammond Server Enclosures & Racks