Shop All Server Enclosures & Racks
Hammond
1554X/XA Inner Panel, Galvanized Steel
Mfr # 1554XPL
Zoro # G510924442
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.28
- Depth 0.06
- Length 11.2
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554XPL
- Zoro # G510924442
- UPC # 62398040686
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 7.28 |
Depth | 0.06 |
Length | 11.2 |
Details
Material | Galvanized Steel |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- Hammond Server Enclosures & Racks