Hammond

15.5 ft. POWER CORD 20A TW LCK


product price: $66.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120 VAC
  • Additional Description 15.5' POWER CORD 20A TW LCK
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hammond
  • MFR # 1584C15TW20
  • Zoro # G710891865
  • UPC #
    62398096549
  • Country of Origin Canada
  • Category Power Cables

Details

Item Accessories
Voltage 120 VAC
Additional Description 15.5' POWER CORD 20A TW LCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.