Shop All Power Cables
Hammond
15.5 ft. POWER CORD 20A STRT BLD
Mfr # 1584C15S20
Zoro # G110891823
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Additional Description 15.5' POWER CORD 20A STRT BLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1584C15S20
- Zoro # G110891823
- UPC # 62398096547
- Country of Origin Canada
- Category Power Cables
Details
Item | Accessories |
Voltage | 120 VAC |
Additional Description | 15.5' POWER CORD 20A STRT BLD |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- Hammond Power Cables