Shop All Power Cables
Hammond
15.5 ft. CORD W/ RIGHT ANGLE PLUG
Mfr # 1584C15RP
Zoro # G210891846
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Additional Description 15.5' CORD W/ RIGHT ANGLE PLUG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1584C15RP
- Zoro # G210891846
- UPC # 62398001830
- Country of Origin Canada
- Category Power Cables
Details
Item | Accessories |
Voltage | 120 VAC |
Additional Description | 15.5' CORD W/ RIGHT ANGLE PLUG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- GROTE Main Harness, 35 Foot, Blue (66080)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (1.5S43F)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- Hammond Power Cables