Shop All Server Enclosures & Racks
Hammond
150MM 230V 210 CFM FAN
Mfr # FAN150AC230
Zoro # G510924350
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FAN150AC230
- Zoro # G510924350
- UPC # 62398062465
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 230 VAC |
Item | Accessories |
Description
150 MM, 210 CFM, 230V AC Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N ELB0605N Brick Pack (EBE-21NEW)
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- VICTRON ENERGY Blue Smart IP67 Charger 24/8(1) 120V NEMA 5-15 (BPC240815106)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD4U48E708 4U Rackmount Black Steel Chassis (RM-DD4U48E708)
- Hammond Server Enclosures & Racks