Shop All Push Button Enclosures
Hammond
15 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate 1554xA
Mfr # 1554MPB15A
Zoro # G010890049
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 11.81
- Width 7.87
- Depth 4.72
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1554MPB15A
- Zoro # G010890049
- UPC # 62398040648
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 11.81 |
Width | 7.87 |
Depth | 4.72 |
Size | 11.81 in x 7.87 in x 4.72 in (H x W x D) |
Details
Item | Enclosure |
Material | Polycarbonate |
Color | Light Gray |
Standards | IP66; NEMA 4, 4X, 6, 6P, 12 & 13 6 pushbutton enclosures do not meet Type 6/6P; 6 pushbutton enclosures do not meet Type 6/6P; UL94 5VA |
Finish | Color is light gray (RAL 7035) |
Additional Description | 15 HOLE 22.5MM P-BUTTON 1554XA |
Construction | Electronic instrument enclosures, designed for mounting printed circuit boards or DIN rail mounted components; The polycarbonate material carries a UL flammability rating of UL94 5VA and is suitable for outdoor use; Lid and mounting holes are located outside of the gasket seal; Lid is secured with self captivating M4 stainless steel machine screws (included), threaded into integral stainless steel bushings (for repetitive assembly & disassembly); Heavy duty 16 gauge galvanized steel panels available (see chart); All stainless steel hardware to avoid corrosion caused by dissimilar metals; Gasket is a preformed, high temperature U.L. listed silicone rubber. Gasket is replaceable; Gasketed lid with two piece "tongue & groove" construction provides protection against access of oil, dust and water; Internal DIN rail mounting tabs; Threaded (M3) integral brass inserts & standoffs designed for M3.5 or #6 self tapping screws for P.C. board or inner panel mounting in all but the smallest size; Vertical P.C. card guides (for 1.5 mm thick P.C. boards) are molded in all but the smallest size |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- Hammond Push Button Enclosures