Shop All Server Enclosures & Racks
Hammond
140x140x90mm Polycarbonate NEMA 4X/ 6P, Clear lid
Mfr # 1554QA2GYCL
Zoro # G210926463
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.51
- Depth 3.54
- Length 5.51
- Material Polycarbonate
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1554QA2GYCL
- Zoro # G210926463
- UPC # 62398078170
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 5.51 |
Depth | 3.54 |
Length | 5.51 |
Details
Material | Polycarbonate |
Color | Light Gray |
Item | Enclosure |
Description
RAL7035 grey polycarb plastic watertight enclosure, clear lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Cr2354-1he (CR2354-1HE PANASONIC)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8JCT)
- LOWELL Tile Bridge for 4inSp (LBS4-DX)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- Hammond Server Enclosures & Racks