Shop All Server Enclosures & Racks
Hammond
140x140x60mm Polycarbonate NEMA 4X/ 6P, Smoked lid
Mfr # 1554Q2GYSL
Zoro # G910926428
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.51
- Depth 2.36
- Length 5.51
- Material Polycarbonate
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554Q2GYSL
- Zoro # G910926428
- UPC # 62398078165
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 5.51 |
Depth | 2.36 |
Length | 5.51 |
Details
Material | Polycarbonate |
Color | Light Gray |
Item | Enclosure |
Description
RAL7035 grey polycarb plastic watertight enclosure, smoked lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- ICOM Antenna, 1/8" L x 1/2" W (FASC55V)
- EXELL BATTERY Battery 493A 300V Alkaline Replaces Eveready ER493, NEDA 722 (493A)
- ILC Replacement for Siemens 6fc5247-0aa18-0aa0 (6FC5247-0AA18-0AA0 SIEMENS)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- Hammond Server Enclosures & Racks