Shop All Server Enclosures & Racks
Hammond
13U SOLID RACKMOUNT DOOR BLK
Mfr # RSDP19022BK2
Zoro # G510924589
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDP19022BK2
- Zoro # G510924589
- UPC # 62398040880
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 6-Outlet Surge Protector Power Strip 15F (WSP-600PLF-15BK)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Black Decker CMM1200 Mower (ML18-1221141163)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- Hammond Server Enclosures & Racks