Shop All Server Enclosures & Racks
Hammond
13U SOLID DOOR FOR RCHS
Mfr # RCHD1922LG1
Zoro # G310925434
product price: $139.15
/ea
Free Shipping & Returns
$139.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHD1922LG1
- Zoro # G310925434
- UPC # 62398004730
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3AE2SP 3.0V 1200mAh 2-3 A Size Lithium Cell For Printed Circuit Applications (BR-2/3AE2SP)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- VERBATIM Drive, Usb 3.0, Metl Exec, 64 GB (99106)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Hammond Server Enclosures & Racks