Shop All Server Enclosures & Racks
Hammond
13U SOLID DOOR FOR RCHS
Mfr # RCHD1922BK1
Zoro # G410925464
Free Shipping & Returns
$139.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHD1922BK1
- Zoro # G410925464
- UPC # 62398000585
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMAK PRODUCTS IMAK® Mouse Wrist Cushion, Black (A10165)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- Hammond Server Enclosures & Racks