Shop All Server Enclosures & Racks
Hammond
13U 31.5D VENTED RACK CABINET
Mfr # RCHV1902231LG1
Zoro # G610926285
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 24.75
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1902231LG1
- Zoro # G610926285
- UPC # 62398048016
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 24.75 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DPSXL, 10 Oz., Ozone-Safe (DPSXL)
- ILC Replacement for Allen Bradley (series B) 5561 Battery ((SERIES B) 5561 BATTERY ALLEN BRADLEY)
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- ILC Replacement for Panasonic Ey9021b (EY9021B PANASONIC)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- CITEL 19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out (PCH24-POE-A)
- Hammond Server Enclosures & Racks