Shop All Server Enclosures & Racks
Hammond
13U 31.5D SOLID RACK CABINET
Mfr # RCHS1902231LG1
Zoro # G310925670
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 24.75
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHS1902231LG1
- Zoro # G310925670
- UPC # 62398004722
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 24.75 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Modbus TCP to Serial RTU/ASCII Gateway (STM-501C)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 750 VT750DC A B Shadow Spirit 2001-2007 (YTZ14S78)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, White (US-2002W)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- Hammond Server Enclosures & Racks