Shop All Server Enclosures & Racks
Hammond
13U 31.5D SOLID RACK CABINET
Mfr # RCHS1902231BK1
Zoro # G710925676
product price: $619.59
/ea
Free Shipping & Returns
$619.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 24.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1902231BK1
- Zoro # G710925676
- UPC # 62398002799
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 24.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- EMERALD Full Motion Extending Arm Wall Mount for 26''-70'' TVs (SM-513-838)
- RAM MOUNTS Replacement for Tessco 793442904684 (793442904684)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- Hammond Server Enclosures & Racks