Shop All Server Enclosures & Racks
Hammond
13U 24.5D VENTED RACK CABINET
Mfr # RCHV1902224BK1
Zoro # G510926194
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 24.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHV1902224BK1
- Zoro # G510926194
- UPC # 62398002821
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 24.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK 5MP 50M IR Outdoor H.265 WDR Pro Bullet, IoTSecurity (IB9387-HT-A)
- BSC PREFERRED Duracell DURA12-7F2 12V 7Ah Sealed Lead Acid Replacement Battery (AJC-D7S-F2-V-0-191168)
- SPECO TECHNOLOGIES Wall Plug Power Supply, 12Vdc, 2A (PSDC24)
- FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 (FLIR ONE PRO LT iOS)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- Hammond Server Enclosures & Racks