Shop All Server Enclosures & Racks
Hammond
13U 24.5D SOLID RACK CABINET
Mfr # RCHS1902224LG1
Zoro # G710925652
product price: $509.39
/ea
Free Shipping & Returns
$509.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 24.75
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1902224LG1
- Zoro # G710925652
- UPC # 62398004721
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 24.75 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 10"D, Aluminum (SPC30T)
- INTERSTATE BATTERIES Interstate All Battery DRY0085 D-Workaholic Alkaline Battery; Pack - 12 (137578)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- LOWELL Wall Shelf 18Wx16D (FS18-16)
- Hammond Server Enclosures & Racks