Shop All Server Enclosures & Racks
Hammond
13U 17.5D VENTED RACK CABINET
Mfr # RCHV1902217LG1
Zoro # G710926208
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 24.75
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1902217LG1
- Zoro # G710926208
- UPC # 62398048013
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 24.75 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- RCA Indr/Otdr Digtal Antenna (ANT705E)
- DRI MARK Counterfeit Triple Test Detector, 3"x7"x3", Black (DRI351TRI)
- MARMAT Marmat CB4E 4 Pin Electret Cb Microphone Wired For Cobra Uniden (CB4E)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- Hammond Server Enclosures & Racks