Shop All Server Enclosures & Racks
Hammond
13U 17.5D SOLID RACK CABINET
Mfr # RCHS1902217LG1
Zoro # G510925579
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 24.75
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1902217LG1
- Zoro # G510925579
- UPC # 62398004720
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 24.75 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS CR2032BATTERY BATTERIES LITHIUM 10PK (10PAK:WW-LJ2Q-9)
- EXELL BATTERY A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09 (A625PX)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- Hammond Server Enclosures & Racks