Shop All Server Enclosures & Racks
Hammond
13U 17.5D SOLID RACK CABINET
Mfr # RCHS1902217BK1
Zoro # G610925622
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 24.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1902217BK1
- Zoro # G610925622
- UPC # 62398050160
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 24.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Speaker (IER-2)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- COMMSCOPE Replacement for Commscope 78eznm (78EZNM COMMSCOPE)
- UPG Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, F2 (Faston Tab) Terminal (48044)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- BLACK BOX Wallmount Fiber Enclosure, Locking, 4 Slot (JPM402A-R3)
- Hammond Server Enclosures & Racks