Shop All Enclosure Heaters
Hammond
1300W Heater, 230V w/Tstat
Mfr # FLHTF1300A230
Zoro # G910924493
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230 VAC
- Width 6
- Installation Depth 6
- Length 7.5
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # FLHTF1300A230
- Zoro # G910924493
- UPC # 62398003214
- Country of Origin Canada
- Category Enclosure Heaters
Dimensions
Width | 6 |
Installation Depth | 6 |
Length | 7.5 |
Details
Heater Voltage | 230 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM LTD Canarm® Variable Speed Switch Control For 4 Fans, Silver (FRMC5)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- NU-CALGON Coil Cleaner, 18 Oz (4127-75)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H (EHT00039)
- Hammond Heaters & Furnaces