Shop All Enclosure Heaters
Hammond
1300W Heater, 115V w/Tstat
Mfr # FLHTF1300A115
Zoro # G910924509
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115 VAC
- Width 6
- Installation Depth 6
- Length 7.5
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLHTF1300A115
- Zoro # G910924509
- UPC # 62398003179
- Country of Origin Canada
- Category Enclosure Heaters
Dimensions
Width | 6 |
Installation Depth | 6 |
Length | 7.5 |
Details
Heater Voltage | 115 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- RAYCHEM Splice and Tee Kit (255063-000)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- YORK SOURCE1 Board Cntrl Blower Ut (S1-03109175000)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- Hammond Heaters & Furnaces