Shop All Server Enclosures & Racks
Hammond
12U WALL MOUNT CABINET
Mfr # RB-FW12
Zoro # G910924196
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.63
- Depth 23.63
- Length 25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-FW12
- Zoro # G910924196
- UPC # 62398004632
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Width | 23.63 |
Depth | 23.63 |
Length | 25 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U Rack Basics Fixed Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- WD MY PASSPORT External Hard Drive, 4 TB, USB 3.2, Sky Blue (WDBPKJ0040BBL)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-18500)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- Hammond Server Enclosures & Racks