Shop All Server Enclosures & Racks
Hammond
12U SOLID DOOR FOR RCK
Mfr # RCKSD12UBK1
Zoro # G410925877
product price: $171.29
/ea
Free Shipping & Returns
$171.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 25.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCKSD12UBK1
- Zoro # G410925877
- UPC # 62398042861
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 25.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- FELLOWES Wrist Rest, Black (9178201)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- Hammond Server Enclosures & Racks