Shop All Server Enclosures & Racks
Hammond
12U PIVOT ADJ DEPTH WALL RACK
Mfr # HWMR1912UBK
Zoro # G810925491
product price: $359.69
/ea
Free Shipping & Returns
$359.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 24
- Length 26.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWMR1912UBK
- Zoro # G810925491
- UPC # 62398052255
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 24 |
Length | 26.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U Adjustable Depth Center Swing Wall Rack 18 in.-24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station (LEF-5C)
- DIRECTV Directv SPLIT4MRV Directv- Mrv Swm 4 Way Splitter 2-2150 Mhz 1 Port Power Passing Weather Se- Split4Mrv (SPLIT4MRV)
- STREAMLIGHT Replacement Battery, Nickel Cadmium (90120)
- UPG Sealed Lead Acid Battery, 12 V, 1.3Ah, UB1213, F1 (Faston Tab) Terminal, AGM Type (D5738)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- LOWELL Wall Shelf 18Wx14D (FS18-14)
- Hammond Server Enclosures & Racks