Shop All Server Enclosures & Racks
Hammond
12U HEAVY DUTY DESKTOP RACK
Mfr # RRTT1921BK1
Zoro # G610924458
product price: $144.19
/ea
Free Shipping & Returns
$144.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.38
- Depth 12
- Length 24
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RRTT1921BK1
- Zoro # G610924458
- UPC # 62398041231
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20.38 |
Depth | 12 |
Length | 24 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4931)
- ETON Mini Shortwave Radio, Digital, 4-5/16" H (NELITEMINI)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- Hammond Server Enclosures & Racks