Shop All Server Enclosures & Racks
Hammond
12U 30W VENTED DOOR
Mfr # HWCVD3012UBK
Zoro # G310924413
Free Shipping & Returns
$195.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30
- Depth 1.34
- Length 24
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HWCVD3012UBK
- Zoro # G310924413
- UPC # 62398032519
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1.34 |
Length | 24 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MOUNT-IT Universal Projector Ceiling Mount (MI-606S)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- Hammond Server Enclosures & Racks