Shop All Server Enclosures & Racks
Hammond
12U 30W 27D SWING WALL CABINET
Mfr # HWC3012U27BK
Zoro # G510924138
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.68
- Depth 26.78
- Length 27.81
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3012U27BK
- Zoro # G510924138
- UPC # 62398032515
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30.68 |
Depth | 26.78 |
Length | 27.81 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U 30W 27D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- ILC Replacement for Sonnenschein Sl-550/s (SL-550/S SONNENSCHEIN)
- DURACELL Specialty Watch Battery (D303/357B3PK)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- Hammond Server Enclosures & Racks