Shop All Server Enclosures & Racks
Hammond
12U 29D SWING-OUT WALL CABINET
Mfr # HWM2412U26WDBK
Zoro # G610925776
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 31.7
- Length 27.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWM2412U26WDBK
- Zoro # G610925776
- UPC # 62398048996
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 31.7 |
Length | 27.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U 24W 31.7D Swing Out Wall Cabinet w/ Window Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- ILC Replacement for Eaton Moeller Zb4-600-bt1 (ZB4-600-BT1 EATON MOELLER)
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- MONOPRICE KIT 4U High Performance Case with 8-inch LCD and 14 PCI Slots_ Black (10845)
- Hammond Server Enclosures & Racks