Shop All Server Enclosures & Racks
Hammond
12U 29D SWING-OUT WALL CABINET
Mfr # HWM2412U26BK
Zoro # G110925719
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 31.7
- Length 27.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWM2412U26BK
- Zoro # G110925719
- UPC # 62398077780
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 31.7 |
Length | 27.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U 24W 31.7D Swing Out Wall Cabinet w/ Vented Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- COMMSCOPE Replacement for Tessco Cellmax-o-cpusei (CELLMAX-O-CPUSEI)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Jump n Carry JNCAIR JNC4000 (MAX3884060)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- Hammond Server Enclosures & Racks