Shop All Server Enclosures & Racks
Hammond
12U 24W WINDOW DOOR
Mfr # HWCWD2412UBK
Zoro # G610924496
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Depth 1.34
- Length 24
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCWD2412UBK
- Zoro # G610924496
- UPC # 62398082027
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 1.34 |
Length | 24 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-59)
- MIGHTY MAX BATTERY 12V 22AH Battery for D5745 40648 UB12220 WP18-12 6FM18 - 4 Pack (ML22-12MP4112510825)
- KELLYREST Lift N Lock Leverless Extended Keyboard Tray (KCS69510)
- BATTERY CLERK AJC® Power Source WP4.5-12 12V 5Ah Emergency Light Battery (WP4.5-12-Power-Source-12V-5Ah-ELB)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- WOOD SHED Wood Shed 615 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615 Combo)
- Hammond Server Enclosures & Racks