Shop All Server Enclosures & Racks
Hammond
12U 24W SOLID DOOR
Mfr # HWCSD2412UBK
Zoro # G610924564
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 1.34
- Length 24
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCSD2412UBK
- Zoro # G610924564
- UPC # 62398082025
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 1.34 |
Length | 24 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- MONOPRICE Essential Usb Mouse (15907)
- LOGITECH Logitech M187 Wireless, Red (910-002727)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- Hammond Server Enclosures & Racks