Shop All Server Enclosures & Racks
Hammond
12U 24W 32D KNOCKDOWN CABINET
Mfr # RCK12U32BK
Zoro # G610926001
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 32
- Length 26
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCK12U32BK
- Zoro # G610926001
- UPC # 62398042880
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 32 |
Length | 26 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Modular Adapter - 8P8C Rj45 To DB-9 (M) (NMA-8109)
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- MAXELL Digital 80-Minute Music CD-R 50pcs Spindle (625156 - CDR80MU50PK)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- Hammond Server Enclosures & Racks