Shop All Server Enclosures & Racks
Hammond
12U 24W 27D SWING WALL CABINET
Mfr # HWC2412U27BK
Zoro # G410924368
Free Shipping & Returns
$864.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 26.78
- Length 27.81
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HWC2412U27BK
- Zoro # G410924368
- UPC # 62398082011
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 26.78 |
Length | 27.81 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U 24W 27D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- UNIDEN CB Radio, Compact, Black (PRO520XL)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- Hammond Server Enclosures & Racks