Shop All Server Enclosures & Racks
Hammond
12U 23D SWING-OUT WALL CABINET
Mfr # HWM2412U20WDBK
Zoro # G610924571
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 25.7
- Length 27.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWM2412U20WDBK
- Zoro # G610924571
- UPC # 62398056225
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 25.7 |
Length | 27.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U 24W 25.7D Swing Out Wall Cabinet w/ Window Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Blue Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50L)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- EGO EGO BA2800T G3 2P 5.0Ah Battery (BA2800T)
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- Hammond Server Enclosures & Racks