Shop All Server Enclosures & Racks
Hammond
12U 2-POST DESKTOP RACK
Mfr # HDR12UBK
Zoro # G910926602
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20
- Depth 11.5
- Length 22.6
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HDR12UBK
- Zoro # G910926602
- UPC # 62398041702
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 11.5 |
Length | 22.6 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14500_TAB AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more (LS14500_TAB)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- EVEREADY EVER 2PK C HD Battery (1235SW-2)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- Hammond Server Enclosures & Racks