Shop All Server Enclosures & Racks
Hammond
12U 10-32 UNIVERSAL RACK RAIL
Mfr # URR12U
Zoro # G310925922
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 1.5
- Length 21
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # URR12U
- Zoro # G310925922
- UPC # 62398093003
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 1.5 |
Length | 21 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Potter PFC-4410RC Control Panel (ML18-1221141322)
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Dune Buggy GTS150 (YTX12-BS117)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- Hammond Server Enclosures & Racks