Shop All Enclosure Heaters
Hammond
125W Heater, 230V w/Tstat
Mfr # FLHTF125A230
Zoro # G010924508
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230 VAC
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLHTF125A230
- Zoro # G010924508
- UPC # 62398040289
- Country of Origin Canada
- Category Enclosure Heaters
Details
Heater Voltage | 230 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- GIZMO DA1212 Aluminum Dual Louvers; 12 x 12 In. (GI27100)
- KING ELECTRIC W Wall Heater 208V 1500-750W Interior & Grill White (W2015-I-W)
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- Hammond Electric Process Heaters