Shop All Power Strips
Hammond
12 OUTLET SWITCH SURGE 77 in. L
Mfr # 1588H12B1S
Zoro # G010891718
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Natural
- Cord Length 15 ft
- Metered No
- Features Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 15 Amp circuit breaker; Plug type available is a NEMA 5-15P straight blade; Click here for our non-surge protected version.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1588H12B1S
- Zoro # G010891718
- UPC # 62398030514
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT514FL-OR-100)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: Yes (XTCR040D11TD)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- HAMMOND 6X 5-15R RUGGED OUTLET STRIP (1584H6A1RA)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- Hammond Extension Cords & Power Strips