Shop All Power Strips
Hammond
12 OUTLET LIGHT SURGE 15 ft. CORD
Mfr # 1588T12B1S
Zoro # G410891592
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Natural
- Cord Length 15 ft
- Features Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 15 Amp circuit breaker; Plug type available is a NEMA 5-15P straight blade; Click here for our non-surge protected version.
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1588T12B1S
- Zoro # G410891592
- UPC # 62398030518
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10559D)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- HAMMOND 20 AMP P/B, 18 in. LONG, 6 REC (1589H18F1)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- HAMMOND IEC 4 OUTLET 10 in. P-BAR (1581T4)
- Hammond Power Strips