Shop All Server Enclosures & Racks
Hammond
10U FLAT STEEL RACK Panel
Mfr # PBPS19017BK2
Zoro # G910926114
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19017BK2
- Zoro # G910926114
- UPC # 62398061170
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- AVERY Holder, Badge, Pin, 3""X4"", 100PK (AVE74540)
- EXELL BATTERY 31pc Essential Batteries Kit CR1025 CR1130 CR1220 CR927 L626 & Watch Opener (EB-KIT-124)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Hammond Server Enclosures & Racks