Shop All Server Enclosures & Racks
Hammond
10U ALUMINUM BLANKING Panel
Mfr # PBPA19017BK
Zoro # G610925523
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19017BK
- Zoro # G610925523
- UPC # 62398001318
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Casil CA1270 CYI 12V 7Ah Sealed Lead Acid Battery (CASIL-CA1270 CYI)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- Hammond Server Enclosures & Racks